Shop DIXON
See all product information
Create Account
Dixon, Lumber Crayons, 4 1/2 X 1/2, Carbon Black, Dozen
Mfr # 49400
Zoro # G310826434
product price:Â $20.15
/eaKey Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49400
- Zoro #
- G310826434
- UPC #
- 72067494009
- Country of Origin
- Mexico
Details
- Color
- Black
Description
Sets the standard for lumber crayons. These extruded lumber crayons last up to 10 times longer than ordinary molded wax crayons. They're fade-proof, water-proof and smear-proof. Wont melt in direct sunlight and works on wet green or dry lumber, metal or concrete. Hexagonal shape fits lumber crayon holders. Colors: Carbon Black; Color Family: Black; Crayon Size: 4.5in x 0.5in; Size Group: Large.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.