Dixon Oriole HB No 2 Pencil, Nontoxic, Yellow Barrel, Dozen
- Mfr # 12872
- Zoro # G804941599
product price:Â
$
5.49
/ea
Sold in multiples of 3 for
$16.47
Key Features
Material
Wood
Barrel Color
Yellow
Features
Eraser, Break Resistant, Latex-free Eraser, Smooth Writing, Non-toxic
Lead Color
Black
Application/Usage
School
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12872
- Zoro #
- G804941599
- UPC #
- 72067128720
- Country of Origin
- China
- Item
- Wood Pencil
- Material
- Wood
- Barrel Color
- Yellow
- Features
- Eraser, Break Resistant, Latex-free Eraser, Smooth Writing, Non-toxic
- Lead Color
- Black
- Application/Usage
- School
- Lead Type
- Soft
Description
Dixon oriole hb #2 pencil, nontoxic, yellow barrel, dozen oriole pencils feature quality, real-wood bonded with a break-resistant core for smooth writing. Lead is no. 6. Top quality, latex-free eraser is designed for easy, clean corrections. Pma certified nontoxic. Non-toxic, eraser & break resistant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.