Shop DIXON
See all product information
Create Account
Dixon Oriole Presharpened HB No 2 Pencil, Nontoxic, Yellow Barrel, Dozen
- Mfr # 12886
- Zoro # G904941598
product price:Â
$
5.65
/ea
Sold in multiples of 6 for
$33.90
Key Features
Material
Wood
Barrel Color
Yellow
Features
Eraser, Pre-sharpened, Break Resistant, Non-toxic
Lead Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12886
- Zoro #
- G904941598
- UPC #
- 72067128867
- Country of Origin
- China
- Item
- Wood Pencil
- Material
- Wood
- Barrel Color
- Yellow
- Features
- Eraser, Pre-sharpened, Break Resistant, Non-toxic
- Lead Type
- Soft
Description
Dixon oriole presharpened hb #2 pencil, nontoxic, yellow barrel, dozen oriole pencils are presharpened and ready to use. Quality real wood pencil is bonded with a break-resistant core for smooth writing. Top quality, latex-free eraser is designed for easy, clean corrections. Pma certified nontoxic. Non-toxic, pre-sharpened, eraser & break resistant. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.