Zoro Homepage

Domestic Hex Nipple BR, 3", NPTx2.5", NST

  • Mfr # DMH3025F-D

  • Zoro # G6559029


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
3" x 2-1/2"
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMH3025F-D
Zoro #
G6559029
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3" x 2-1/2"
Pipe Size - Nominal
3", 2-1/2"

Details

Item
Domestic Hex Nipple
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Connection Type
MNPT x MNST
Pipe Type
Reducer

Description

Domestic Hex Nipple BR,3 In.,NPTx2.5 In.,NST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.