Shop DIXON
See all product information
Create Account
Dry Erase Markers Wedge Tip, Blue, PK12, 12PK
- Mfr # 92108
- Zoro # G703921050
product price:Â
$
15.75
/pk of 12, $1.31/ea
Key Features
Ink Color
Blue
Pack Size
1 Dozen
Point Type
Fine
Color
Blue
Features
Ventilated Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92108
- Zoro #
- G703921050
- UPC #
- 72067921086
- Country of Origin
- Korea, Republic of
- Item
- Dry Erase Marker
- Ink Color
- Blue
- Pack Size
- 1 Dozen
- Point Type
- Fine
- Color
- Blue
- Features
- Ventilated Cap
- Marker Tip
- Broad Chisel
- Standards
- ACMI Certified AP Nontoxic
- Number of Markers
- 12
- Tip Style
- Chisel
- Material
- Plastic
Description
Dixon dry erase markers write on all types of whiteboards and non-porous surfaces, including glass. Opaque inks flow smoothly and evenly on the surface. They wipe away cleanly and easily with a cloth or eraser. Wedge tips provide a variety of strokes. Vented caps conform to small parts specifications. AP certified, non-toxic. Each pack includes 12 markers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.