Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E Series, Fem NPT, 1-1/2", Coupler1-1/2", SS

  • Mfr # 12EF12-S

  • Zoro # G6560130


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Material
303 Stainless Steel
Coupling Component
Quick Coupler Body
Thread Size
1-1/2"
Body Size - Quick Connect Air Couplings
1-1/2"
Temp. Range
-40F- +250F (-40C- +121C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12EF12-S
Zoro #
G6560130
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/2"
Body Size - Quick Connect Air Couplings
1-1/2"

Details

Item
E Series,FeMNPT 1-1/2",Coupler 1-1/2",SS
Material
303 Stainless Steel
Coupling Component
Quick Coupler Body
Temp. Range
-40F- +250F (-40C- +121C)
Max. Working Pressure @ 70 F
2000 psi

Description

E Series,FeMNPT 1-1/2 In.,Coupler 1-1/2 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.