Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female NPSM, Swivel, 1/2"x Hose Barb, 1/2"

  • Mfr # 1240808K

  • Zoro # G6558679


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

For Hose I.D.
1/2"
Material
Brass
Thread Size
1/2"
Thread Type
(F)NPSM
Fitting Style
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240808K
Zoro #
G6558679
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"

Details

Item
Female NPSM,Swivel,1/2"x Hose Barb,1/2"
For Hose I.D.
1/2"
Material
Brass
Thread Type
(F)NPSM
Fitting Style
Swivel

Description

Female NPSM,Swivel,1/2 In.x Hose Barb,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.