Female Push-on GH Fitting Brass
- Mfr # 5740812C
- Zoro # G625055758
product price:Â
$
18.35
/ea
Key Features
Material Grade
CA360
Hose Fitting A Size
1/2 in
For Hose I.D.
1/2 in
Compatible Product Type
Push-On Hose System
Fitting Movement
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5740812C
- Zoro #
- G625055758
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Push-on GH Fitting Brass
- Material Grade
- CA360
- For Hose I.D.
- 1/2 in
- Compatible Product Type
- Push-On Hose System
- Fitting Movement
- Swivel
- Operating Temperature - Minimum
- 34 Degrees F
- Hose Fitting B Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Fitting A Gender
- Genderless
- Operating Temperature - Maximum
- 150 Degrees F
- Hose Fitting B Gender
- Female
- Number of Outlets
- 2
- Hose Fitting A Connection Type
- Hose Barb
- Includes
- Washer
- For Use With
- Push-On Hose System
Dimensions
- Hose Fitting A Size
- 1/2 in
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 1 13/16 in
Description
Female Push-on GH Fitting Brass, Swivel, For Hose I.D. 1/2 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 1 13/16 in, Number of Outlets 2, Compatible Product Type Push-On Hose System, 150 psi, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.