Female Push-on GH Fitting Brass
- Mfr # 5741012C
- Zoro # G825056180
product price:Â
$
20.95
/ea
Key Features
Hose Fitting A Connection Type
Hose Barb
Hose Fitting A Gender
Genderless
Compatible Product Type
Push-On Hose System
Material Grade
CA360
Overall Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5741012C
- Zoro #
- G825056180
- UPC #
- -
- Country of Origin
- United States
- Item
- Female Push-on GH Fitting Brass
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting A Gender
- Genderless
- Compatible Product Type
- Push-On Hose System
- Material Grade
- CA360
- Number of Outlets
- 2
- Hose Fitting B Connection Type
- Threaded
- Operating Temperature - Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- 34 Degrees F
- Fitting Movement
- Swivel
- For Hose I.D.
- 5/8 in
- Includes
- Washer
- Hose Fitting B Gender
- Female
- Max. Working Pressure @ 70 F
- 150 psi
- For Use With
- Push-On Hose System
Dimensions
- Overall Length
- 2 1/4 in
- Hose Fitting A Size
- 5/8 in
- Hose Fitting B Size
- 3/4 in
Description
Female Push-on GH Fitting Brass, Swivel, For Hose I.D. 5/8 in, Hose Fitting A Gender Genderless, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, CA360, Overall Length 2 1/4 in, Number of Outlets 2, Compatible Product Type Push-On Hose System, 150 psi, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.