Zoro Homepage

Female to Thor Coupler, (F)NPT, 1/2, Steel

  • Mfr # 4PF6

  • Zoro # G0506213


product price: $31.39
/ea

Key Features

Interchange Type
Thor
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PF6
Zoro #
G0506213
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
3/4 in
Coupling Size
1/2 in
Thread Size
3/4"-14
Overall Length
2 3/4 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 9/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Thor
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
7,079.21 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
On End of Hose or Pipe, Water or Air
For Hose I.D.
3/4 in
For Use With
Thor Style
Max. Working Pressure @ 70 F
300 psi
Barbed
No

Description

Quick Connect Hose Coupling, Thor, Steel, Socket, Female, NPT, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.