Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FeMNPT, 1/4"xHose, Barb, 1/4"

  • Mfr # 1040404C

  • Zoro # G6547619


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
250 psi
Thread Size
1/4 in
Thread Type
(F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040404C
Zoro #
G6547619
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Barb Size
1/4 in
Hex Head Size
1/2 in
Overall Length
1.6563 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Standard Hose Fittings
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
250 psi
Thread Type
(F)NPT
Fitting Connection Type
Hose Barb x NPTF
Standards
SAE J476, J512, J514, J516
Fitting Shape
Straight
Fitting Style
Straight
Clamp Type
Crimped or Hose Clamp
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Gender
Male
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Female
Reusable
No
Hose Fitting B Connection Type
NPTF
Fitting Movement
Rigid
Material Grade
C36000

Description

Standard Hose Fittings, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 1/2 in, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.6563 in, Reusable No, 250 psi, SAE J476, J512, J514, J516, Thread Size 1/4 in, Thread Type (F)NPT, 1/4 in x 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.