Zoro Homepage

FeMNPT, 3/8"xHose, Barb, 3/8"

  • Mfr # 1040606C

  • Zoro # G6547637


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

For Hose I.D.
3/8 in
Material
Brass
Max. Pressure
250 psi
Thread Size
3/8 in
Thread Type
(F)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040606C
Zoro #
G6547637
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Barb Size
3/8 in
Hex Head Size
3/4 in
Overall Length
1.6563 in
Fitting Size
3/8 in x 3/8 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Description

Standard Hose Fittings, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 3/4 in, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.6563 in, Reusable No, 250 psi, SAE J476, J512, J514, J516, Thread Size 3/8 in, Thread Type (F)NPT, 3/8 in x 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.