Shop DIXON
See all product information
Create Account
Filter Housing, Silver, 10 gpm
- Mfr # FH-SC120B10CS
- Zoro # G024893531
product price:Â
$
2,914.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
300 Degrees F
Connection Type
Clamp
Overall Length
20 in
Housing Material
304 Stainless Steel, 316L Stainless Steel
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FH-SC120B10CS
- Zoro #
- G024893531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 20 in
- Width
- 8 7/8 in
- Overall Diameter
- 8 5/8 in
- Overall Height
- 42 5/8 in
- Connection Size
- 1 in
- Fits Chest Size
- Multiple Cartridge Element Housings Feature a Swing Bolt Closure to Ensure Positive Sealing and a Removable Bottom Plate Providing Access for Cleaning
- Length
- 20 in
Details
- Item
- Filter Housing
- Maximum Temperature
- 300 Degrees F
- Connection Type
- Clamp
- Housing Material
- 304 Stainless Steel, 316L Stainless Steel
- Application
- Residential
- Features
- Multiple Cartridge Element Housings Feature a Swing Bolt Closure to Ensure Positive Sealing and a Removable Bottom Plate Providing Access for Cleaning
- Maximum Pressure
- 150 psi
- Reduces
- Varies by Filter Used
- Seal Material
- Silicone
- Flow Rate
- 10 gpm
- Color
- Silver
- Series
- FH-SC
- Wire Color
- Silver
Description
Filter Housing, Housing Material 304 Stainless Steel, 316L Stainless Steel, Flow Rate 10 gpm, Connection Size 1 in, Overall Height 42 5/8 in, Overall Diameter 8 5/8 in, Connection Type Clamp, Overall Length 20 in, Application Residential, Color Silver, Features Multiple Cartridge Element Housings Feature a Swing Bolt Closure to Ensure Positive Sealing and a Removable Bottom Plate Providing Access for Cleaning, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.