Filter Washer, 150 psi
- Mfr # 5911212F
- Zoro # G923547672
product price:Â
$
0.82
/ea
Key Features
Washer Inside Dia.
3/5 in
Material
PVC, Stainless Steel
Temp. Range
-30 Degrees to 150 Degrees F
For Hose I.D.
3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5911212F
- Zoro #
- G923547672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Washer Inside Dia.
- 3/5 in
- Washer Outside Dia.
- 1 in
Details
- Material
- PVC, Stainless Steel
- Temp. Range
- -30 Degrees to 150 Degrees F
- For Hose I.D.
- 3/4 in
- Color
- Silver
- Max. Working Pressure @ 70 F
- 150 psi
- Durometer
- 70
- Item
- Filter Washer
- Shell Material
- PVC, Stainless Steel
- Wire Color
- Silver
Description
Filter Washer, PVC, Stainless Steel, Silver, Durometer 70, For Hose I.D. 3/4 in, Washer Inside Dia. 3/5 in, Washer Outside Dia. 1 in, 150 psi, Temp. Range -30 Degrees to 150 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.