Zoro Homepage

FNPT 3"x MNPT 2-1/2", Hex Nipple BR

  • Mfr # FM3025T

  • Zoro # G6552887


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Connection Type
FNPT x MNPT
Pipe Size (Fittings)
3" x 2-1/2"
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM3025T
Zoro #
G6552887
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3" x 2-1/2"
Pipe Size - Nominal
3", 2-1/2"

Details

Item
Hex Nipple
Pipe Fitting Connection Type
FNPT x MNPT
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Shape
Nipple
Pipe Type
Reducer

Description

FNPT 3 In.x MNPT 2-1/2 In.,Hex Nipple BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.