Zoro Homepage

FNPT 4"x MNST 4", 1/2", Hex Nipple BR

  • Mfr # FM4045F

  • Zoro # G6552850


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
4" x 4-1/2"
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM4045F
Zoro #
G6552850
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
4" x 4-1/2"
Pipe Size - Nominal
4", 4-1/2"

Details

Item
Hex Nipple
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
FNPT x MNST
Pipe Type
Increaser

Description

FNPT 4 In.x MNST 4 In.,1/2 In.,Hex Nipple BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.