Zoro Homepage

G King Crimp Combo Nipple NPT ST, 4"

  • Mfr # GSTC40

  • Zoro # G7192879


product price: $21.29
/ea

Key Features

For Hose I.D.
4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Fitting Size
4-1/32 in x 4-17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC40
Zoro #
G7192879
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
4-1/32 in x 4-17/32 in
Thread Size
4 in
Barb Size
4 1/32 in
Hose Fitting B Size
4 17/32 in
Hose Fitting A Size
4 1/32 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Steel x Steel
Fitting Connection Type
Hose Barb x NPT
Material
Steel
Thread Type
NPT
Hose Fitting B Connection Type
NPT
Nipple Grip Type
No Knurl
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Male
Reusable
Yes
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Includes Shut Off
No

Description

Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 1/32 in, Hose Fitting B Size 4 17/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 4 in, Thread Type NPT, 4-1/32 in x 4-17/32 in, Male x Male, Hose Barb x NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.