Garden Hose Fitting, 1/2"MBarb x3/4" FGHT

  • Mfr # 5910812SS

  • Zoro # G0195766


product price: $64.39
/ea

Key Features

For Hose I.D.
1/2 in
Fitting Size
3/4 in x 1/2 in
Fitting Connection Type
GHT x Hose Barb
Includes
Washer; Nut
Hose Fitting A Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910812SS
Zoro #
G0195766
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/4 in

Details

For Hose I.D.
1/2 in
Fitting Connection Type
GHT x Hose Barb
Item
Garden Hose Repair Fitting
Includes
Washer; Nut
Hose Fitting A Gender
Female
Fitting Material
303 Stainless Steel x 303 Stainless Steel
Connection
GHT
Operating Temp. Range
35 Degrees to 195 Degrees F
Fitting Movement
Swivel
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Hose Barb
Max. Pressure
150 psi
Max. Working Pressure @ 70 F
150 psi
Material
303 Stainless Steel
Use With
Garden Hose
Hose Fitting A Connection Type
GHT
Coupling Description
4 Hose Barbs

Description

Garden Hose Repair Fitting, Swivel, For Hose I.D. 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi, Includes Washer; Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.