Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Hose, Y Valve

  • Mfr # 500GHY

  • Zoro # G7148255


product price: $30.99
/ea

Key Features

Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT x GHT
Number of Outlets
3
For Use With
GH Fittings
Temp. Range
35 Degrees to 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500GHY
Zoro #
G7148255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Overall Length
2 7/20 in

Details

Fitting Connection Type
GHT x GHT x GHT
Number of Outlets
3
Item
Garden Hose Wye
For Use With
GH Fittings
Temp. Range
35 Degrees to 100 Degrees F
Includes
Garden Hose Y with Shutoff Valve on Double Male Ends, Higbee Cut Threads, Female Includes Washer
Hose Fitting B Connection Type
GHT
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
GHT
Fitting Material
Brass
Max. Working Pressure @ 70 F
100 psi
Fitting Movement
Swivel

Description

Garden Hose Wye, Swivel, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type GHT, Fitting Material Brass, Overall Length 2 7/20 in, Number of Outlets 3, For Use With GH Fittings, 100 psi, Temp. Range 35 Degrees to 100 Degrees F, Includes Garden Hose Y with Shutoff Valve on Double Male Ends, Higbee Cut Threads, Female Includes Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.