Zoro Homepage

Garden Repair Fitting, 5/8"Barb x3/4"GHT

  • Mfr # 5901012SS

  • Zoro # G1979425


product price: $35.99
/ea

Key Features

For Hose I.D.
5/8 in
Fitting Size
3/4 in x 5/8 in
Fitting Connection Type
GHT x Hose Barb
Use With
Garden Hose
Operating Temp. Range
35 Degrees to 195 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5901012SS
Zoro #
G1979425
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
5/8 in

Details

For Hose I.D.
5/8 in
Fitting Connection Type
GHT x Hose Barb
Item
Garden Hose Repair Fitting
Use With
Garden Hose
Operating Temp. Range
35 Degrees to 195 Degrees F
Coupling Description
4 Hose Barbs
Hose Fitting B Connection Type
Hose Barb
Hose Fitting B Gender
Male
Fitting Movement
Rigid
Max. Working Pressure @ 70 F
150 psi
Hose Fitting A Connection Type
GHT
Hose Fitting A Gender
Male
Fitting Material
303 Stainless Steel x 303 Stainless Steel
Max. Pressure
150 psi
Connection
GHT
Material
303 Stainless Steel

Description

Garden Hose Repair Fitting, Rigid, For Hose I.D. 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type GHT, Hose Fitting B Connection Type Hose Barb, Fitting Material 303 Stainless Steel x 303 Stainless Steel, 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.