Zoro Homepage

Gasket, 300 psi, 1/2 In

  • Mfr # 4P-SKIT

  • Zoro # G2601304


product price: $2.75
/ea

Key Features

For Coupling Size
1/2 in
Color
Black
Gasket Type
Flat
Metal Detectable
No
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4P-SKIT
Zoro #
G2601304
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Coupling Size
1/2 in
Thickness
0.25 in
Size
1/2"
Inside Dia.
1/2 in
Outside Diameter
7/8 in

Details

Color
Black
Gasket Type
Flat
Metal Detectable
No
Color Code Stripe
None
Item
Cam and Groove Gasket
Max. Pressure
300 psi
Material
Nitrile
Gasket Material
Nitrile
X-Ray Detectable
No
Gaskets per Package
1
Package Type
Packet

Description

Cam and Groove Gasket, Nitrile, For Coupling Size 1/2 in, Black, Outside Diameter 7/8 in, Inside Dia. 1/2 in, Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.