Zoro Homepage

GH Quick Connect Assembly, Unvalved

  • Mfr # 500QCK

  • Zoro # G7125688


product price: $13.79
/ea

Key Features

Standards
FED-STD-H28/10 NH, SAE J530
Basic Pipe Fitting Shape
Connector
Overall Length
1.86"
Material Grade
360
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500QCK
Zoro #
G7125688
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.86"

Details

Item
GH Quick Connect Assembly,Unvalved
Standards
FED-STD-H28/10 NH, SAE J530
Basic Pipe Fitting Shape
Connector
Material Grade
360
Basic Material
Brass
Max. Temp.
140 Degrees F
Compliance
SAE J530
System of Measurement
Inch
Basic Pipe Fitting Material
Metal
Industry Type
Industrial, Irrigation, Landscape, Marine, Car Wash, Contractor,Farm and Ranch, Parks, Nurseries, Golf Course, Dairy, Restaurant and Brewery Washdown
Specific Pipe Fitting Shape
Connector
Max. Pressure
150 psi
Temp. Range
34 Degrees to 140 Degrees F
Special Features
Easy Push-Pull Ring for Long Lasting and Quick Hose Attachments
Pipe Fitting Material
Brass
Color
Brown
Fitting Side B Gender
Female

Description

Brass, Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.