Zoro Homepage

GH Quick Connect Assembly Valved

  • Mfr # 500QCKV

  • Zoro # G7163007


product price: $17.49
/ea

Key Features

Compliance
SAE J530
Max. Pressure
150 psi
Standards
FED-STD-H28/10 NH, SAE J530
Special Features
Easy Push-Pull Ring for Long Lasting and Quick Hose Attachments
Material Grade
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500QCKV
Zoro #
G7163007
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
GH Quick Connect Assembly Valved
Compliance
SAE J530
Max. Pressure
150 psi
Standards
FED-STD-H28/10 NH, SAE J530
Special Features
Easy Push-Pull Ring for Long Lasting and Quick Hose Attachments
Material Grade
360
Max. Temp.
140 Degrees F
Temp. Range
34 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Connector
Industry Type
Industrial, Irrigation, Landscape, Marine, Car Wash, Contractor,Farm and Ranch, Parks, Nurseries, Golf Course, Dairy, Restaurant and Brewery Washdown
Basic Pipe Fitting Material
Metal
Basic Material
Brass
System of Measurement
Inch
Basic Pipe Fitting Shape
Valve
Pipe Fitting Material
Brass
Color
Brown
Fitting Side B Gender
Female

Description

Brass, Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.