Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Joint Air Hammer, M Spud, 1"

  • Mfr # GDL10

  • Zoro # G6551329


product price: $31.19
/ea

Key Features

Material
Steel
Thread Size
1 in
Application
Air
Temp. Range
0 Degrees F to 450 Degrees F
Hex Head Size
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL10
Zoro #
G6551329
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 in
Hex Head Size
1 7/8 in

Details

Item
Ground Joint Spud
Material
Steel
Application
Air
Temp. Range
0 Degrees F to 450 Degrees F
Spud Gender
Male Spud
Spud Connection Type
NPT
Material Grade
1215
Fitting Material
Steel

Description

The Dixon - GDL10 is a Push-On Hose Fitting intended for use in making connections for industrial hoses. Manufactured for versatility, it is intended for various applications within named work conditions. Typically installed by following the accompanying instructions, installation does not typically necessitate clamps or special tools. This hosetail connector has a 10mm nominal bore and features a Hose Shank connection type.

Key Features:

  • Nominal bore: 10mm - This denotes the interior diameter of the fitting, affecting the fluid or gas flow rate.
  • Connection Type: Hose Shank - This refers to the method of attaching the hose. The shank is the piece that gets inserted into the end of the hose.
  • Installation: Push-On - Connector is pushed onto the hose end following manufacturer's instructions. No additional tools or gear are typically necessary.
  • Material: not provided - This describes the substance the fitting is made from, which can impact its durability and suitability for specific applications.
  • Maximum Pressure: not provided - This refers to the manufacturer's specified maximum pressure for the fitting.
  • Temperature Rating: not provided - This refers to the specified range of temperatures for which the fitting is rated by the manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.