Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty TBolt Clamp, 2.125"-2.4375", SS

  • Mfr # HSTBC238

  • Zoro # G6565268


product price: $16.69
/ea

Key Features

Clamp Type
Heavy Duty T-Bolt Clamp
Hose Clamp Band Material
300 Series Stainless Steel
Hose Clamp Housing Material
300 Series Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Series Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTBC238
Zoro #
G6565268
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
2.4375"
Min. Clamp Dia.
2-1/8"
Width (In.)
7/8"

Details

Clamp Type
Heavy Duty T-Bolt Clamp
Hose Clamp Band Material
300 Series Stainless Steel
Hose Clamp Housing Material
300 Series Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
300 Series Stainless Steel
Item
Heavy Duty TBolt Clamp,2.125"-2.4375",SS

Description

Heavy Duty TBolt Clamp,2.125 In.-2.4375 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.