Zoro Homepage

Hex Nipple BR, FNPT, 2-1/2"x MNST, 2-1/2"

  • Mfr # FM2525F

  • Zoro # G6564805


product price: $52.29
/ea

Key Features

Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
2-1/2" x 2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM2525F
Zoro #
G6564805
UPC #
-
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2-1/2" x 2-1/2"
Pipe Size - Nominal
2-1/2"

Details

Item
Hex Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Material
Cast Brass
Basic Pipe Fitting Material
Metal
Color
Cast Brass
Pipe Type
Same Size
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Specific Fitting Shape
Double Male Hex Nipple
Fitting Side B Type
NST (NH)

Description

Double Male Hex Nipple, Brass, NPT, Male, NST (NH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.