Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holedall Ferrule, 4"ID, 4-61/64", 5-4/64"

  • Mfr # F64-4

  • Zoro # G6564741


product price: $85.49
/ea
Free Shipping & Returns

Key Features

For Hose I.D.
4"
Material
Plated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F64-4
Zoro #
G6564741
UPC #
-
Country of Origin
United States

Details

Item
Holedall Ferrule,4"ID,4-61/64",5-4/64"
For Hose I.D.
4"
Material
Plated Carbon Steel

Description

The DIXON - F64-4 is categorized as a pressure gauge. These instruments are largely utilized in a variety of industrial and commercial capacities, used primarily to measure the pressure of liquid or gaseous substances. As an analog instrument within the MRO category, which broadly accommodates maintenance, repair, and operating supplies, this unit is designed for measurements in the range of 0 to 60 PSI. The gauge displays data on a 4-inch analog dial, which is designed to make readings visible.

Key Features:

  • Constructed with a sturdy 316 stainless steel body, the 316 stainless steel body is intended to offer resistance to corrosion.
  • The display mechanism is analog, using manual methods to provide direct interpretations, aligning with a traditonal, hands-on approach.
  • Includes a dual scale which yields results in both PSI and Bar units, thereby increasing its worldwide applicability.
  • Features a connection location at the lower mount, which is designed for vertical mounting, often found in applications with low vibrations and pulsations.
  • Comes with a 1/4 inch NPT connection size. This is a standard measure in most industries, intended to fit a variety of setups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.