Zoro Homepage

Holedall MNPT Stem, 1-1/2", SS, Material: 316 stainless steel

  • Mfr # TMR24

  • Zoro # G7153310


product price: $74.99
/ea

Key Features

Specific Pipe Fitting Shape
Stem
Material
316 stainless steel
Max. Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMR24
Zoro #
G7153310
UPC #
-
Country of Origin
United States

Details

Specific Pipe Fitting Shape
Stem
Material
316 stainless steel
Item
Holedall MNPT Stem,1-1/2",SS
Max. Pressure
600 psi

Description

Holedall MNPT Stem,1-1/2 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.