Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holedall MNPT Stem, 2", SS, Material: Plated Carbon Steel

  • Mfr # TM32

  • Zoro # G7160356


product price: $32.49
/ea

Key Features

Specific Pipe Fitting Shape
Stem
Material
Plated Carbon Steel
Max. Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM32
Zoro #
G7160356
UPC #
-
Country of Origin
United States

Details

Specific Pipe Fitting Shape
Stem
Material
Plated Carbon Steel
Item
Holedall MNPT Stem,2",SS
Max. Pressure
600 psi

Description

Holedall MNPT Stem,2 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.