Hose Barb Fitting, 1/2 x 3/8 in Nominal, Male BSPT x Hose Barb End Style, Brass

  • Mfr # 1020608BSPT

  • Zoro # G308848264


product price:  $14.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020608BSPT
Zoro #
G308848264
UPC #
-
Country of Origin
United States

Description

The DIXON - 1020608BSPT is a push-on hose fitting, designed for use in securing hoses in various industrial and commercial applications. Crafted from robust material, this fitting features an innovative design that enables hoses to be easily attached and sealed. This product aids in leak prevention and is intended for use in potential high-pressure environments.

Key Features:

  • Belongs to industrial hose fittings category, indicating its usefulness in heavy-duty applications.
  • Manufactured by Dixon, a brand known for its reliability and durability in the realm of industrial tools.
  • Classified as a push-on hose fitting, which means it is attached by simply pushing onto hoses.
  • Product dimensions are not provided, but the unit size is determined by the compatible hose measurements as per industry standards.
  • Color is unspecified, suggesting the default industrial appearance—typically metallic or neutral in shade.
  • The specific guide for fittings isn't provided, which means that standard fitting methods and hose parameters apply.
  • Sometimes referred to as a hose barb or hose tail, this fitting is useful for connecting hoses with different internal and external diameters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.