Hose Barb Fitting, 1/2 x 5/8 in Nominal, MNPT x Hose Barb End Style, Brass

  • Mfr # 1021008CLF

  • Zoro # G208848319


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021008CLF
Zoro #
G208848319
UPC #
-
Country of Origin
United States

Description

The DIXON - 1021008CLF falls under the category of "Push On Hose Fittings". This item plays a key role in industrial hose systems by providing a secure, functional connection between the hose and its corresponding port. With precision construction, this fitting provides a robust and dependable solution for industrial hose demands.

Key Features:

  • This item is part of the "Push On Hose Fittings" category, underlining its vital role within industrial hose systems.
  • Built with a thread size of 1/2 inch MNPT, making it compatible with hoses of 1/2 inch diameter.
  • Features a versatile barb size of 1/2 inch, which ensures efficient grip and can work with a variety of hoses.
  • Designed to handle a maximum operating pressure of 250 PSI, demonstrating its resilience in withstanding high pressure loads.
  • Made of brass, this feature contributes to the fitting's resistance against corrosion and wear.
  • This model includes CLF (Crimped Lead Free) in its name, indicating that it is made of a lead-free composition.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.