Hose Barb Fitting with Brass Cap, 1/8-27 x 3/8 in Nominal, FNPTF x Push-On Hose Barb End Style, Bras

  • Mfr # 2740602CBC

  • Zoro # G308848332


product price:  $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2740602CBC
Zoro #
G308848332
UPC #
-
Country of Origin
United States

Description

Push-On Hose Fitting - Introducing the high-performance DIXON - 2740602CBC push-on hose fitting under our industrial hardware category. Aptly named, it's built to assist installation and securely connect hoses primarily utilized in diverse fields like construction, manufacturing and more. This type of fitting is inserted into the end of the hose, with an intention to create a connection, and under optimal usage conditions, it aims to prevent leakages.

Key Features:

  • Push-on Hose Fittings: These fittings are built to assist installation, eliminating the necessity for clamps, ferrules, or crimping.
  • DIXON: DIXON is a manufacturer of push-on hose fittings and other industrial hardware items.
  • Product No. 2740602CBC: This specific model number is associated with the push-on hose fitting product, supporting its identification.
  • Use: The product's main purpose is to connect and secure hoses in various industrial applications.
  • Connection: The push-on hose fitting is intended to form a connection with a goal of leakage prevention under normal usage.
  • Industrial Applications: Proving its versatility, the DIXON push-on hose fitting can be adopted across multiple industries, including but not limited to construction, manufacturing, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.