Zoro Homepage

Hose Ferrule, 4"L, Steel, 4.875"Hose ID

  • Mfr # CF400-10CSHD

  • Zoro # G1988008


product price: $33.79
/ea

Key Features

Fitting Material
Steel
For Hose I.D.
4 in
Max. Pressure
400 psi
Thread Size
3/8"
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF400-10CSHD
Zoro #
G1988008
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"
Overall Length
4 in
Fitting End Inside Diameter
4 in
Hose End Inside Diameter
4.875 in
For Minimum Hose Outside Diameter
4.766 in
Dash Size
10
For Maximum Hose Outside Diameter
4.813 in

Details

Item
Male Hose Barb 90 Elbow
Fitting Material
Steel
For Hose I.D.
4 in
Max. Pressure
400 psi
Fitting Style
Ferrule
For Use On
Barbed Hose Fittings
Material
Steel

Description

Male Hose Barb 90 Elbow, Dash Size 10, Fitting End Inside Diameter 4 in, For Maximum Hose Outside Diameter 4.813 in, For Minimum Hose Outside Diameter 4.766 in, For Use On Barbed Hose Fittings, Hose End Inside Diameter 4.875 in, Material Steel, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.