Zoro Homepage

Hose Ferrule, 4"L, Steel, 9"Hose ID

  • Mfr # S900X400X120CS

  • Zoro # G1424718


product price: $53.79
/ea

Key Features

Fitting Material
Steel
For Hose I.D.
8 in
Fitting Style
Sleeve
Thread Size
1/2"
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S900X400X120CS
Zoro #
G1424718
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"
Overall Length
4 in
Hose End Inside Diameter
9 in
Fitting End Inside Diameter
8 in

Details

Item
Female Hose Barb Insert
Fitting Material
Steel
For Hose I.D.
8 in
Fitting Style
Sleeve
Max. Pressure
250 psi
For Use On
Barbed Hose Fittings
Material
Steel

Description

Female Hose Barb Insert, Dash Size Not Applicable, Fitting End Inside Diameter 8 in, For Use On Barbed Hose Fittings, Hose End Inside Diameter 9 in, Material Steel, Overall Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.