Shop DIXON
See all product information
Create Account
Hose Insertion Tool, Push-On
- Mfr # 272AT
- Zoro # G424155499
product price:Â
$
1,511.99
/ea
Free Shipping & Returns
Key Features
Hose Cutter Included
Includes Hose Cutter
Features
Reinforced Handle, Built-in Cutter
Fittings Supported
Push-On
Maximum Compatible Hose Inside Diameter
1/4 in
Minimum Compatible Hose Inside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 272AT
- Zoro #
- G424155499
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Compatible Hose Inside Diameter
- 1/4 in
- Minimum Compatible Hose Inside Diameter
- 3/4 in
Details
- Hose Cutter Included
- Includes Hose Cutter
- Features
- Reinforced Handle, Built-in Cutter
- Item
- Hose Insertion Tool
- Fittings Supported
- Push-On
Description
Hose Insertion Tool,Push-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.