Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Line Lubricator, 1/2" NPT

  • Mfr # PL300

  • Zoro # G7153268


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Series
PL
Overall Height
2 1/4 in
Overall Width
4 1/2 in
Body Material
Aluminum
Oil Capacity
1.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL300
Zoro #
G7153268
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Width
4 1/2 in
Overall Depth
2 1/4 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Compressed Air Lubricator
Series
PL
Body Material
Aluminum
Oil Capacity
1.4 oz
Sight Dome Included
Yes
Air Outlet Gender
Female
Recommended Lubricant
SAE 10/150SSU
Air Inlet Type
NPT
For Maximum Pipe Run
25 ft
System Location
Air Line
Air Inlet Gender
Female
For Fluid Type
Compressed Air
Weight
0.88 lb
For Substance Type
Air
Adjustment Mechanism
Screwdriver
Minimum Flow Rate
30 scfm
Maximum Flow Rate
30 scfm
Lubricator Type
Mist
Maximum Operating Temperature
70 Degrees F
Maximum Operating Pressure
500 psi
Lubricator Bowl Material
Aluminum
Air Outlet Type
NPT
Sight Gauge Included
Yes

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 scfm, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 70 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 4 1/2 in, Series PL, Sight Dome Included Yes, Sight Gauge Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.