Zoro Homepage

Industrial Fog Nozzle, 175 psi

  • Mfr # HFN100-FM

  • Zoro # G3903250


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPSH
Body Material
Brass
Inlet Size
1 in
Waterway Diameter
1 in
Maximum Flow Rate
25 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFN100-FM
Zoro #
G3903250
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Waterway Diameter
1 in

Details

Item
Industrial Fog Nozzle
Thread Type
NPSH
Body Material
Brass
Maximum Flow Rate
25 gpm
Bumper Color
Black
Finish
Satin
Waterway
1 in
Grip Type
Standard
Standards
FM Approved
Spray Pattern
Fog/Straight Stream
Base Type
Rigid
Flow Rate
25 gpm
For Use With
Water
Product Type
Industrial Fog Nozzle
Maximum Pressure
175 psi

Description

Industrial Fog Nozzle, Activates By Twist, Base Type Rigid, Body Material Brass, Grip Type Standard, Inlet Size 1 in, Maximum Flow Rate 25 gpm, Maximum Pressure 175 psi, Product Type Industrial Fog Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NPSH, Waterway Diameter 1 in, Bumper Color Black, Finish Satin, For Use With Water, Standards FM Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.