Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial PTFE Tape, 1/2"

  • Mfr # TTB50

  • Zoro # G6545071


product price: $1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Material
Polytetrafluoroethylene (PTFE)
Overall Width
1/2 in
Thickness
3.5 mil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTB50
Zoro #
G6545071
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
1/2 in
Overall Length
520 in
Thickness
3.5 mil

Details

Item
Industrial PTFE Tape,1/2"
Material
Polytetrafluoroethylene (PTFE)
Color
White

Description

Industrial PTFE Tape,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.