Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

King Combo SS Nipple, 2", NPT, 1-1/2"

  • Mfr # RST2520

  • Zoro # G6548836


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST2520
Zoro #
G6548836
UPC #
-
Country of Origin
United States

Details

Item
King Combo SS Nipple,2",NPT,1-1/2"
Basic Pipe Fitting Material
Metal

Description

The DIXON - RST2520 is a push-on hose fitting specifically designed to facilitate secure connections in various industrial and commercial settings. It is built to simplify swift and secure attachment without the need for clamps, ferrules, or crimping. This hose fitting offers a practical and efficient solution for attaching and detaching hoses, perfect for scenarios where hoses need to be frequently changed or replaced due to wear and tear, effectiveness or the nature of the work being carried out.

Key Features:

  • The DIXON - RST2520 is made from strong materials that are known for their potential to last, especially under heavy-duty usage.
  • This hose fitting employs a push-on mechanism, meaning that it can be easily fitted onto a hose end by simply pushing it onto the fitting.
  • No additional tools or accessories such as clamps, ferrules, or crimping tools are required, resulting in less complication and faster hose changes.
  • It is designed with a goal to ensure a secure fit to help reduce the chance of disconnection during operation, contributing to the efficiency and overall productivity of the operations where it is used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.