King Combo ST Nipple 1-1/4", NPT 1-1/2"
Mfr # STC1520
Zoro # G6553620
product price: $22.19
/eaKey Features
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC1520
Zoro #
G6553620
UPC #
-
Country of Origin
United States
Details
Item
King Combo Nipple
Basic Pipe Fitting Material
Metal
Description
The DIXON - STC1520 is a member of the "Push On Hose Fittings" category, designed for the purpose of connecting hoses in industrial and commercial contexts. This item is designed to be used under the specific conditions indicated in the product specifications, and it is compatible with the range of hoses specified by the manufacturer.
Key Features:
- Product Classification: Push On Hose Fittings - These are intended to facilitate secure hose connections.
- Item Type Label: Hose Fitting - This specifies that this component is designed to join hoses.
- Product Model: STC1520 - This is the specific model number assigned by DIXON.
- Structure: Solid - This suggests that the product has been constructed from one single piece of material, for maximum robustness.
- Manufactured by DIXON.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.