Zoro Homepage

King Crimp 150lb., ASA Flange, SS, 2"

  • Mfr # RFST25CS

  • Zoro # G7192967


product price: $279.99
/ea
Free Shipping & Returns

Key Features

For Hose I.D.
2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
2-1/16" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFST25CS
Zoro #
G7192967
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2-1/16" x 6"
For Hose Dash Size
-32
Length (In.)
6.18 in
Barb Size
2-1/16"
Hose Fitting B Size
6"
Hose Fitting A Size
2-1/16"

Details

Item
Barbed Hose Fitting
For Hose I.D.
2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
Hose Barb x Flange
Material
316 Stainless Steel
Finish
Unfinished
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
2 in
Vacuum Rating
Not Rated
Nipple Grip Type
No Knurl
Hose Fitting A Gender
Male
Reusable
No
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Flange
Includes Shut Off
No
Hose Fitting B Gender
Genderless

Description

Barbed Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 2 in, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Length (In.) 6.18 in, For Hose Dash Size -32, Finish Unfinished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.