Zoro Homepage

King Crimp Combo Nipple, NPT 2", SS

  • Mfr # RST25CS

  • Zoro # G7192976


product price: $60.69
/ea

Key Features

For Hose I.D.
2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Size
2 1/16 in x 2 3/8 in
Fitting Connection Type
Hose Barb x NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST25CS
Zoro #
G7192976
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 1/16 in x 2 3/8 in
Thread Size
2 in
Hose Fitting B Size
2 3/8 in
Hose Fitting A Size
2 1/16 in
Barb Size
2 1/16 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
2 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
Hose Barb x NPT
Material
316 Stainless Steel
Thread Type
NPT
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting B Gender
Male
Reusable
No
Nipple Grip Type
No Knurl
Includes Shut Off
No

Description

Barbed Hose Fitting, For Hose I.D. 2 in, Fitting Shape Straight, Thread Size 2 in, Barb Size 2 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 1/16 in, Hose Fitting B Size 2 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Thread Type NPT, Vacuum Rating Not Rated, Reusable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.