Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

King Nipple NPT Threaded Aluminum, 3"

  • Mfr # AST35

  • Zoro # G6556028


product price: $58.79
/ea

Key Features

Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST35
Zoro #
G6556028
UPC #
-
Country of Origin
United States

Details

Item
King Nipple NPT Threaded Aluminum,3"
Basic Pipe Fitting Material
Metal

Description

The DIXON - AST35 is a Push On Hose Fitting designed for secure and tight connection applications in various commercial and industrial settings. Manufactured with the intention of a secure fit, these silvery-coloured fittings by DIXON are intended to meet the needs for hoses requiring push-on fittings. The fitting is intended to promote a seal anticipated to facilitate optimal functionality under regular operating conditions, actual performance may vary.

Key Features:

  • Material: Steel - This references the sturdy and durable construction material used in its manufacture.
  • Connection Type: Barb - Barb fittings are designed to provide a secure connection between hoses.
  • Hose Inside Diameter (ID): 1/2" - This is the size of the interior opening of the hose that the fitting is designed to accommodate.
  • Operating Pressure: 300 psi - Psi (pounds per square inch) value signifies the maximum pressure the fitting can withstand during regular operation.
  • Body Material: Steel - a material known for its toughness. The main part of the fitting is constructed from this material.
  • Manufacturer: Dixon - a producer of industrial and commercial tools, products and supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.