King Nipple NPT Threaded Brass, 1/2"
Mfr # BST1
Zoro # G6554278
product price: $25.89
/eaKey Features
Tube Size
17/32"
Fitting Connection Type
MNPT x Barbed
Pipe Size
1/2 in
Specific Pipe Fitting Shape
Combination Nipple
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BST1
Zoro #
G6554278
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
17/32"
Pipe Size
1/2 in
Overall Pipe Length
3-1/8"
Details
Item
King Combination Nipple
Fitting Connection Type
MNPT x Barbed
Specific Pipe Fitting Shape
Combination Nipple
Basic Pipe Fitting Shape
Nipple
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Pipe Fitting Material
Brass
Description
King Nipple NPT Threaded Brass,1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.