Zoro Homepage

King Nipple NPT Threaded Brass, 3"

  • Mfr # BST35

  • Zoro # G6551268


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3-1/32"
Fitting Connection Type
MNPT x Barbed
Pipe Size
3 in
Specific Pipe Fitting Shape
Combination Nipple
Tube Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST35
Zoro #
G6551268
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3-1/32"
Pipe Size
3 in
Overall Pipe Length
6"

Details

Item
King Combination Nipple
Fitting Connection Type
MNPT x Barbed
Specific Pipe Fitting Shape
Combination Nipple
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
NPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass

Description

King Nipple NPT Threaded Brass,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.