Zoro Homepage

King Nipple, NPT Threaded Stainless, 2"

  • Mfr # RST25

  • Zoro # G6558581


product price: $39.79
/ea

Key Features

Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
2 in
Fitting Connection Type
Hose Barb x NPT
Fitting Size
2-1/32 in x 2-3/8 in
Hose Fitting A Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST25
Zoro #
G6558581
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2-1/32 in x 2-3/8 in
Hose Fitting A Size
2 1/32 in
Hose Fitting B Size
2 3/8 in
Barb Size
2 1/32 in
Thread Size
2 in

Details

Item
Barbed Hose Fitting
Fitting Material
316 Stainless Steel x 316 Stainless Steel
For Hose I.D.
2 in
Fitting Connection Type
Hose Barb x NPT
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Vacuum Rating
Not Rated
Includes Shut Off
No
Thread Type
NPT
Fitting Shape
Straight
Reusable
Yes
Nipple Grip Type
No Knurl
Fitting Movement
Rigid
Material
316 Stainless Steel

Description

Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 1/32 in, Hose Fitting B Size 2 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Reusable Yes, No, Thread Size 2 in, Thread Type NPT, 2-1/32 in x 2-3/8 in, Male x Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.