Liquid Fill SS Gauge Lower Mnt, 0-3000psi, 1/4 in NPT Lower Location, Stainless Steel Case Material

  • Mfr # GLS450

  • Zoro # G7094407


product price:  $27.55
/ea

Key Features

Accuracy
+/- 2-1-2%
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Gauge Case Material
Stainless Steel
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLS450
Zoro #
G7094407
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Case Diameter
2-1/2 in

Details

Item
Liquid Fill SS Gauge Lower Mnt,0-3000psi
Accuracy
+/- 2-1-2%
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
Pressure Range
0 to 3000 psi
Maximum Pressure
3000

Description

Liquid Fill SS Gauge Lower Mnt,0-3000psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.