Zoro Homepage

Liquid Filled ABS Gauge 1/4", 0-100psi, 1/4 in Lower Location, ABS Case Material

  • Mfr # GLP515

  • Zoro # G7106246


product price: $24.19
/ea

Key Features

Accuracy
+/- 3-2-3%
Process Connection Location
Lower
Process Connection Size
1/4 in
Gauge Case Material
ABS
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLP515
Zoro #
G7106246
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
2-1/2 in

Details

Item
Liquid Filled ABS Gauge 1/4",0-100psi
Accuracy
+/- 3-2-3%
Process Connection Location
Lower
Gauge Case Material
ABS
Gauge Application
Pumps, Hydraulic and Pneumatic Systems, Compressors, Machine Tools and Many Other Installations Where it is Necessary to Have a Gauge with a Non-Corrosive Movement
Pressure Range
0 to 100 psi
Maximum Pressure
100 psi

Description

Liquid Filled ABS Gauge 1/4 In.,0-100psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.