Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Weld Ferrule 304SS, 2"

  • Mfr # L14AM7-G200

  • Zoro # G6545397


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

For Hose I.D.
1-7/8"
Material
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14AM7-G200
Zoro #
G6545397
UPC #
-
Country of Origin
China

Details

Item
Long Weld Ferrule 304SS,2"
For Hose I.D.
1-7/8"
Material
304 Stainless steel

Description

The DIXON - L14AM7-G200 is categorized as a product under the Push-On Hose Fittings category. These fittings are designed to secure hoses or connect them to various types of equipment. They are usually used in industrial settings where hoses play a crucial role in the operational process. The push-on design of these fittings is widely appreciated as it allows for easy and quick assembly without the need for clamps, crimps, or special tools.

Key Features:

  • Made from durable materials, designed for use in industrial settings.
  • Features a push-on design for assembly.
  • Can be used in a variety of industrial applications involving hoses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.