Zoro Homepage

Long Weld Ferrule, 316L SS, 3"

  • Mfr # L14AM7-R300

  • Zoro # G6546675


product price: $15.99
/ea

Key Features

For Hose I.D.
2-7/8"
Material
316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14AM7-R300
Zoro #
G6546675
UPC #
-
Country of Origin
China

Details

Item
Long Weld Ferrule,316L SS,3"
For Hose I.D.
2-7/8"
Material
316L Stainless Steel

Description

Long Weld Ferrule,316L SS,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.